MasterVision Weather Resistant Outdoor Magnetic Steel Dry-Erase Enclosed Board Cabinet, 30" x 26.5"
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Weather Resistant Outdoor Magnetic Steel Dry-Erase Enclosed Board Cabinet, 30" X 26.5", Aluminum Frame
Posting information is a tried and true method of data distribution. These water resistant boards are perfect for outdoor spaces. Slim and lightweight with reinforced corners, they are both durable and attractive. The magnetic dry erase surface is suitable for frequent use and features a 10 year surface warranty. Strong acrylic top-hinged swing door gives excellent visibility to displayed material and has a lock with 2 keys included. Anodized aluminum frame. Wall fastening kit included.
Posting information is a tried and true method of data distribution. These water resistant boards are perfect for outdoor spaces. Slim and lightweight with reinforced corners, they are both durable and attractive. The magnetic dry erase surface is suitable for frequent use and features a 10 year surface warranty. Strong acrylic top-hinged swing door gives excellent visibility to displayed material and has a lock with 2 keys included. Anodized aluminum frame. Wall fastening kit included.
PRICE
$509.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Height | 30 in |
| Board Size (W x H) | 30 x 26 in |
Product Details
| Assembly Required | No |
| Type | Whiteboard |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Painted Steel |
| Door Type | Hinged |
| Style | Without Header |
| Mounting Location | Hardware included |
| Number of Doors | 1 |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | VT340609760 |
| Magnetic | Yes |
| Indoor/Outdoor | Outdoor |
| Brand | MasterVision |
Warranty
| Warranty | 10 Years on Surface |