Bel-Art H36806-0015 Stainless Steel 10ml Ellipso-Spoon and Spatula Samplers, 15cm Length, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
This utensil's specially curved shape permits contact with all corners of bottles and containers; therefore, no loss of material occurs. Crystals, powders, granulated and solid substances, and even thick liquids are easily retrieved and never fall back into the container. The Ellipso-Spoon® Sampler has a spoon end and a spatula end and is made of polished 304 grade stainless steel.
PRICE
$44.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
| Bowl Size | 15 x 35mm oz |
Product Details
| Type | Sampling Spoons and Spatulas |
| Capacity | 10ML oz |
| Material | Stainless Steel |
| Handle | 5mm Diameter |
| Package Quantity | 1 |
| Description | Ellipso-Spoon and Spatula Sampler |
| Color | Stainless Steel |
| Manufacturers Part Number | H36806-0015 |
| Brand | Bel-Art |