- Cylinders are tapered so bottom edge is wider than the top ensuring a good sealing surface
- Polystyrene cloning cylinders are supplied in sterile packs
- Three sizes: 4.7mm I.D. x 8mm H, 6.4mm I.D. x 8mm H and 9.5mm I.D. x 11mm H
- Packed 10 per bag, one size Note : Sterilized products are not returnable.
Bel-Art Sterile Cloning Cylinders, 7mm Top x 8mm Bottom O.D., Plastic 50PK
Write a Review
|
Questions & Answers (0)
Product Description
These cloning cylinders facilitate the isolation of individual cell clones, each generated from a single cell, yielding a homogenous population of cells. To isolate a clone, a thin layer of grease is applied to the bottom edge of the cylinder and then inverted over the clone of choice. After adding a small volume of Trypsin or EDTA, the dish is incubated at 37°C (98.6°F) briefly until cells detach. Cells are then collected from inside the cylinder and transferred to another vessel for further growth.
PRICE
$82.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Small |
Product Details
| Capacity | 10 - 20 ML oz |
| Material | Plastic |
| Package Quantity | 50 |
| Description | Sterile Cloning Cylinders |
| Manufacturers Part Number | F37847-0100 |
| Brand | Bel-Art |