Bel-Art H36910-0000 Sterileware® Individually Sealed 2oz Scoop An' Bag Sterile Sampler, 50/PK
Write a Review
|
Questions & Answers (0)
Product Description
Sample collection system includes a sterile 60ml (2 oz) sampling scoop and sterile 11.4 x 22.9cm (4-1/2 x 9"), 540ml (18.3 oz) volume polyethylene twirl-type bag with large label area to hold the sample. The one-piece scoop is made from white, high-impact, FDA grade polystyrene plastic and has a long handle to keep the hand away from the sample. A flat bottom allows the scoop to remain upright for use as a weighing boat or to be placed on a flat surface. 50 individually sealed and sterilized wrapped sets per box are ready for one time use and disposal. Lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/16 in |
| Width | 1-5/8 in |
| Height | 1-1/8 in |
| Bowl Size | 3-1/16"L x 1-5/8"W x 1-1/8"H oz |
Product Details
| Type | Sampling Spoons |
| Color | White |
| Style | Individually Packed |
| Capacity | 60ML oz |
| Material | Polystyrene |
| Handle | 5" Long |
| Description | Scoop with Sterile Sampler |
| Package Quantity | 50 |
| Spoon Capacity | 2 oz. |
| Manufacturers Part Number | H36910-0000 |
| Brand | Bel-Art |