Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :T9FB2140614

MPN #: H36948-0000

Bel-Art H36948-0000 Sterileware® Individually Sealed 1oz Sterile Sampling Spoons, 25/PK

Product Description
Large, sterile sampling spoon is ideal for sampling semi-solids, viscous liquids or bulk materials. These 30ml (1oz) spoons are made from FDA grade, high-impact polystyrene plastic. The long handle keeps the hand away from the sample. Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal, they are lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization.

PRICE
$84.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/8 in
Width2-3/16 in

Product Details

StyleIndividually Packed
TypeSampling Spoons
Capacity30ML oz
MaterialPolystyrene
Package Quantity25
Spoon Capacity1 oz.
DescriptionSterile Sampling Scoops
ColorWhite
Manufacturers Part NumberH36948-0000
BrandBel-Art