Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2306459

MPN #: H58NLHG

National Safety Apparel® H58NLHG Deluxe Aluminized Hood

Product Description
Features:
  • Fabric/Material: 19 oz. Aluminized OPF/ Para - Aramid
  • Gold film cover for radiant heat protection
  • Universal headgear included
  • Heavy duty metal faceshield frame
  • Provides protection from radiant heat, sparks, and molten metal splash hazards
  • Made in the USA

Compliance:
  • ASTM F955
  • ASTM F1939


PRICE
$609.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size
Fabric Weight19 oz.

Product Details

TypeHood
ColorSilver
SeriesNational Safety Apparel®
StyleFR Head Protection
MaterialAluminized OPF/Para-Aramid
DescriptionAluminized Hood
GenderUnisex
Package Quantity1
Manufacturers Part NumberH58NLHG
Primary UseFire Protection
Flame RetardantYes
BrandNational Safety Apparel

Compliance & Certifications

CertificationsASTM F955, EN 531 Performance Levels A, B1, C4, D3, E3