Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2306502

MPN #: H100CX

National Safety Apparel® Carbon Armor H100CX FR Balaclava, Regular

Product Description
Features:
  • Arc Rating: 30 cal/cm2
  • CAT 3
  • Fabric/Material: 14 oz. OPF-Carbon Rib Knit
  • Double Layer
  • Eye opening has a nose contour for a better fit
  • Durable & lightweight
  • Designed for comfort with flat lock seams
  • Inherently flame resistant, FR protection will not wash/wear out
  • Shoulder side slits for added comfort
  • Made in the USA

Compliance:
  • Arc Rating: 30 cal/cm2
  • CAT 3
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$62.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size
Fabric Weight14 oz.

Product Details

Arc Rating30 cal/cm²
TypeBalaclava
ColorBlack
SeriesNational Safety Apparel®
StyleFR Head Protection
MaterialCarbon
DescriptionBalaclava
GenderUnisex
Package Quantity1
Manufacturers Part NumberH100CX
Primary UseFire Protection
Hazard Risk Category (HRC)3
Flame RetardantYes
BrandNational Safety Apparel

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462