Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2306510

MPN #: H65UQUQ40HATPV

Enespro® ArcGuard® H65UQUQ40HATPV 40 cal ArcGuard Compliance Hood w/ PureView Face Shield

Product Description
National Safety Apparel's 40 Cal Arc Flash Hood with ArcGuard® Compliance™ is made of a breathable, FR Fabric that won't melt, drip or ignore. The arc flash protection hood includes an anti-fog and scratch resistant PureView™ face shield for enhanced visibility and safety, as well as a hard hat with a slotted adapter. The 40 Cal Arc Flash Hood has you covered when it comes to complying with NFPA 70E and CAT Level 4 PPE head protection.

Features:
  • Arc Rating: 40 cal/cm2
  • CAT 4
  • Fabric/Material: 9 oz. Westex® UltraSoft® Sateen, Double Layer
  • Breathable FR fabric
  • FR fabric will not melt, drip, or ignite
  • Premium anti-fog and scratch resistant coating on faceshield
  • Hard hat with slotted adapter included
  • PureView™ faceshield technology which features a single layer lens and greater range of visibility
  • Made in the USA

Compliance:
  • Arc Rating: 40 cal/cm2
  • CAT 4
  • NFPA 70E
  • CSA Z462
  • ASTM F2178
  • OSHA 1910.269
  • ANSI/ISEA Z87.1 (Impact Rating Z81+)


PRICE
$479.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size
Fabric Weight9 oz.

Product Details

Arc Rating40 cal/cm²
TypeHood
ColorBlue
SeriesArcGuard®
StyleFR Head Protection
MaterialWestex UltraSoft Sateen
DescriptionArc Flash Hood
Package Quantity1
GenderUnisex
Manufacturers Part NumberH65UQUQ40HATPV
Primary UseFire Protection
Hazard Risk Category (HRC)4
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462