Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2306452

MPN #: H65UQUQFAN40PV

Enespro® ArcGuard® 40 cal ArcGuard Compliance CrossVent Hood with PureView Face Shield

Product Description
Features:
  • Arc Rating: 40 cal/cm2
  • CAT 4
  • Fabric/Material: 9 oz. Westex® UltraSoft® Sateen, Double Layer
  • Breathable FR fabric
  • FR fabric will not melt, drip, or ignite
  • Anti-fog faceshield
  • Fans are attached with FR hook and loop
  • Fans are powered by 9-volt batteries
  • Hard hat included with slotted adapter
  • Hood fans provide a gentle and quiet breeze that keeps you cool and decreases lens fogging
  • Features PureView™ single-layer, highly transparent faceshield technology
  • Made in the USA

Compliance:
  • Arc Rating: 40 cal/cm2
  • CAT 4
  • NFPA 70E
  • CSA Z462
  • ASTM F2178
  • OSHA 1910.269
  • ANSI/ISEA Z87.1 (Impact Rating Z81+)


PRICE
$769.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size
Fabric Weight9 oz.

Product Details

Arc Rating40 cal/cm²
TypeHood
ColorBlue
SeriesArcGuard®
StyleFR Head Protection
MaterialWestex UltraSoft/Sateen
DescriptionArc Flash Hood
GenderUnisex
Package Quantity1
Manufacturers Part NumberH65UQUQFAN40PV
Primary UseFire Protection
Hazard Risk Category (HRC)4
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462