Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pawling

Model # :WBB710824

MPN #: KPV 60 4 Up to 24 x 48

Kick Plate Made From .060" Pvc Sheet, 24" X 48", Brown - Pkg Qty 2

Product Description
Let your creativity reign. Protect your door's most vulnerable area while utilizing color and artistic flare to create a customized, one-of-a-kind kick plate. Also available in .040" thickness (KPV-40). Can be customized with one or two bends to wrap around and protect the door edge as well.

PRICE
$143.90  Sold in packages of 2 / $71.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height24 in
Thickness0.06 in

Product Details

TypePVC
Mounting LocationAdhesive
Interior or Exterior UseInterior
Package Quantity2
DescriptionKick Plate
ColorBrown
Manufacturers Part NumberKPV 60 4 Up to 24 x 48
ProtectionMedium
BrandPawling