Features:
- Full Mortise
- Five Knuckle
- Ball Bearing
- Standard Weight Hinge
- Steel with steel pin (ANSI A8112)
- Two ball bearings
- Non-rising removable pin with button tip and plug
- For use on medium weight doors or doors requiring medium frequency service
Model # :WBB486667
MPN #: 1100H0045004526D
Weights & Dimensions
| Width | 4-1/2 in |
| Height | 4-1/2 in |
| Thickness | 0.134 in |
Product Details
| Finish | Satin Chrome |
| Manufacturers Part Number | 1100H0045004526D |
| Number of Screw Holes | 8 |
Warranty
| Warranty | Lifetime yr |