- Full Mortise
- Single Acting Spring, Square Corner Hinge
- Steel (ANSI K81071F)
- This ECCO single acting spring hinge is for automatic closing of door. It meets codes for hotels, motels, institutions, and commercial buildings.
- For use on 1-3/4" (45 mm) doors.
- For maximum versatility, use all spring hinges or a combination of spring and ball bearing hinges. Do not use plain bearing hinges.
- Full spring tension may not be required on all hinges.
- Strong wind conditions, drafts, carpeting drag, twisted/misaligned frames, or weatherstripping on doors may require additional spring hinges.
Model # :WBB486470
MPN #: 1105F0045004526D
Hager Ecco Full Mortise, Spring Hinge - Pkg Qty 3
|
Questions & Answers (0)
Product Description
Features:
PRICE
$74.25 Sold in packages of 3 / $24.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Height | 4-1/2 in |
| Weight | 1 lbs |
| Thickness | 0.134 in |
Product Details
| Finish | Satin Chrome |
| Manufacturers Part Number | 1105F0045004526D |
| Number of Screw Holes | 8 |
Warranty
| Warranty | Lifetime |