- Two ball bearings Non-rising removable pin with button tip and plug 5 x 5 (127 mm x 127 mm) and 4-1/2 x 4-1/2 (114 mm x 114 mm) BB1279 available with two different leaf sizes 3-1/2 x 3-1/2 (89 x 89 mm) BB1279 available with reversible hole pattern For use on medium weight doors or doors requiring medium frequency service
Bb1191 Full Mortise, Five Knuckle, Ball Bearing, Standard Weight Hinge 4.5" X 4.5" Us32d
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$85.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4.5 in |
| Height | 4.5 in |
| Thickness | 0.134 in |
Product Details
| Finish | Satin Stainless Steel |
| Units | 1 |
| Manufacturers Part Number | 1191B0045004532D0001 |
| Number of Screw Holes | 8 |
| Brand | Hager Companies |
Warranty
| Warranty | Lifetime |