DuraStripe® Half 90° Door Swing Sign, Black on Yellow, 21" x 21"
Write a Review
|
Questions & Answers (0)
Product Description
This 90° peel and stick floor sign indicates 1/4 arc of an opening and closing door.
PRICE
$69.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Height | 21 in |
| Thickness | 38 mils mil |
Product Details
| Sign Shape | Square |
| Sign Legend | Door Swing Area |
| Color | Yellow |
| Mounting Location | Adhesive Backed |
| Material | Plastic |
| Package Quantity | 1 |
| Description | DuraStripe® Half Door Swing Sign |
| Manufacturers Part Number | 0654-UEN |
| Brand | Ergomat |
Warranty
| Warranty | 2 yr |