Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bahco

Model # :WBB3191445

MPN #: BAH12100820

Bahco® Half Round File, 8" Second Cut - Pkg Qty 10

Product Description
Features:
  • For filing concave and flat surfaces and large holes
  • Suitable for deburring work
  • Shape: Edges and surfaces tapered towards tip
  • Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
  • Double cut surfaces, uncut edges
  • Tapered shape for easier access into angles and corners
  • Industry pack unhandled
  • Must order in increments of 10


PRICE
$135.00  Sold in packages of 10 / $13.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8

Product Details

Manufacturers Part NumberBAH12100820
Cut TypeSecond
Package Quantity10
BrandBahco