Thermo Scientific Half-Size Test Tube Rack Clamp, For 1.5mL Microcentrifuge Tubes, 4 x 6 Array, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The half-size test tube rack clamp for 1.5mL microcentrifuge tubes is designed to use with the MaxQ Shaker Platforms. Each universal platform requires clamps to hold the labware in place.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$649.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Shaker Clamps |
| Capacity | 1.5mL Microcentrifuge Tubes |
| Package Quantity | 1 |
| Description | Half-Size Test Tube Rack Clamp |
| Color | Blue |
| Manufacturers Part Number | 30191 |
| For Use With | MaxQ Shaker Universal Platforms |
| Brand | Thermo Scientific |