Benchmark Scientific Magic Clamp™ Universal Platform (LG) for Flasks & Tube Racks, 14 x 12"
Write a Review
|
Questions & Answers (0)
Product Description
Magic Clamp™ universal platform (LG) for flasks & tube racks, 14 x 12", For Orbi-Shaker and Orbi-Shaker XL
PRICE
$301.26
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 13 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 1 |
| Description | Magic Clamp Universal Platform (LG) for Flasks & Tube Racks, 14 x 12" |
| Manufacturers Part Number | BT3000-MR |
| For Use With | Orbi-Shaker & Orbi-Shaker XL |
| Brand | Benchmark Scientific |