Thermo Scientific MaxQ 7000 Shaker Platform Utility Tray 3540-46, 11" x 13"
Write a Review
|
Questions & Answers (0)
Product Description
This shaker platform utility tray does not accept or require clamps. It provides a non-slip surface to hold petri-dishes, Pyrex dishes, microplates and smaller flasks at low RPM's. The maximum shaking speed is 150 rpm. Platform size 13 x 11" (33 x 28 cm). For use with MaxQ 7000 shakers.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$799.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 13 in |
Product Details
| Type | Shaker Platforms |
| Max Speed | 150 rpm |
| Capacity | Varies |
| Package Quantity | 1 |
| Description | Shaker Platform Utility Tray |
| Manufacturers Part Number | 3540-46 |
| For Use With | MaxQ 7000 Shakers |
| Places | Varies |
| Brand | Thermo Scientific |