Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :T9FB480339

MPN #: UH3288-1A-HG

Hallowell® ValueMax 1-Tier 3 Door Locker, 36"W x 18"D x 78"H, Dark Gray, Assembled

Product Description
These single-point latch lockers offer an economical solution to your personal storage needs. The no moving parts thru-the-door finger pull with padlock hasp reduces life-cycle costs. Heavy gauge door and frame with continuous piano hinge provide worry-free operation. Doors are louvered for ventilation. Wardrobe lockers allow for larger personal storage. Locks are not included. Lockers ship fully-assembled. Includes number plate on each door. Specify number at time of order, otherwise start with #1.
Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA

PRICE
$705.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 25 units
705.00
Buy 26 units - 50 units
669.00Save $36.00 (5%)
Buy 51+ units
649.00Save $56.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height78 in
Compartment Width12 in
Compartment Depth18 in
Compartment Height72 in
Weight162 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
TypeLouvered Door Locker
Door Handle TypeFinger Pull Friction Hasp
ColorDark Gray
Tier TypeSingle Tier
Configuration3 Wide
MaterialSteel
Construction TypeAssembled
Number of Compartments3
Manufacturers Part NumberUH3288-1A-HG
BrandHallowell

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsGreenguard