Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WR239305GY

MPN #: U3228-6HDV-HG

Hallowell® 6-Tier 18 Door Heavy Duty Ventilated Locker, 36"Wx12"Dx78"H, Dark Gray, Unassembled

Product Description
Durable, ventilated lockers combine security, visibility and maximum air circulation. Heavy 14 gauge steel doors and 16 gauge sides have diamond shaped perforations for improved airflow. Rubber bumpers on doorframe ensure quiet operation. Legs allow easy access and add 6" to overall height. Includes number plates on each door. Six tier box lockers feature a padlock friction hasp. Powder coat finish.

Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Made In USA

PRICE
$1,089.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
1089.00
Buy 10 units - 17 units
1035.00Save $54.00 (5%)
Buy 18+ units
999.00Save $90.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height78 in
Compartment Width12 in
Compartment Depth12 in
Compartment Height12 in
Weight252 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
Door Handle TypeFinger Pull Friction Hasp
ColorDark Gray
Tier TypeSix Tier
Configuration3 Wide
MaterialSteel
Construction TypeUnassembled
Number of Compartments18
Manufacturers Part NumberU3228-6HDV-HG
BrandHallowell