Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Waldmann Lighting

Model # :WBB2706205

MPN #: D16077000

Waldmann Lighting TRIANGO Universal LED Treatment Light 100-1 W, Dimming, Wall Mount

Product Description
Waldmann D16077000 TRIANGO LED 100-1: Optimum light at 100,000 lux/1M, >95, four dimming levels. With wall mount.

PRICE
$4,349.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16.9 in
Width16.9 in
Height69.7 in

Product Details

TypeMedical Exam Light
LensPC & ABS
Average Life30000 hr
Color Temperature4300 K
ColorGray/ White
CRI>95
Mounting LocationWall
Wattage40 W
Voltage100/240 V
MaterialMetal/ Plastic/ Aluminum
DescriptionTriango Universal LED Treatment Light 100-1 W, Dimming, Wall Mount
Package Quantity1
Manufacturers Part NumberD16077000
Bulb TypeLED
Lumens100000 LUX
BrandWaldmann Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, ETL/cETL, MET