Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Waldmann Lighting

Model # :WBB2706159

MPN #: D15757150

Waldmann Lighting VISIANO Universal LED Treatment Light 10-1 P S10, Gooseneck Arm, Rail Mount

Product Description
Waldmann D15757150 VISIANO LED 10-1 gooseneck exam light: >93 CRI, 4400K, 7" light field. 280° head rotation offers reliable positioning and handling. With rail mount.

PRICE
$885.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.1 in
Width5.1 in
Height40.2 in
Cord Length1.8

Product Details

TypeMedical Exam Light
LensPC & ABS
Average Life30000 hr
Color Temperature4400 K
ColorGray/ White
CRI>93
Mounting LocationRail Clamp
Wattage13 W
Voltage100/240 V
MaterialMetal/ Plastic/ Aluminum
DescriptionUniversal LED Treatment Light 10-1 P S10, Gooseneck Arm, Rail Mount
Package Quantity1
Manufacturers Part NumberD15757150
Bulb TypeLED
Lumens50000 LUX
BrandWaldmann Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, ETL/cETL, MET