American Metalcraft 19075 - Hamburger/Pizza Turner/Server, 4 x 6 Blade, Wood Handle
Write a Review
|
Questions & Answers (0)
Product Description
Hamburger/Pizza Turner/Server, 4X6 Blade, Wood Handle
Wood handle hamburger turners/pizza servers 4" x 6" blade x 11-5/8" long (10.2 x 15.2 x 29.5 cm)
Wood handle hamburger turners/pizza servers 4" x 6" blade x 11-5/8" long (10.2 x 15.2 x 29.5 cm)
PRICE
$18.75
10
10
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 4 in |
| Blade Length | 6 in |
Product Details
| Handle Material | Wood |
| Material | Wood/Stainless Steel |
| Description | Stainless Steel, Wood Handle Hamburger Turners/Pizza Servers, 4In X 6In Blade X |
| Color | Silver |
| Manufacturers Part Number | 19075 |
| Brand | American Metalcraft |