Ekena Hamilton Bracket BKTM02X12X12HACRS, 2"W x 12"D x 12"H
Write a Review
|
Questions & Answers (0)
Product Description
Steel brackets add an elegant look to your home while also providing support. Steel brackets can be used for a number of different uses including countertop, Shelf, & cabinetry applications. Pre-drilled holes make installation a breeze.
PRICE
$46.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 2W x 12D x 12H in |
Product Details
| Type | Bracket |
| Material | Cold Rolled Steel |
| Description | Bracket |
| Series | 1 |
| Manufacturers Part Number | BKTM02X12X12HACRS |
| Brand | Ekena |