Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB357530

MPN #: W-830-D-1

Hamilton® Duralast™ Wheel 8 x 3 - 1" Roller Bearing

Product Description
This wheel is liquid cast to a thickness of approximately 1/2" and chemically bonded onto heavy-duty iron wheel centers. The distinctive green treads are chemically inert, non-sparking, non-conductive, impervious to ozone, grease and most oil and solvents, and will not mark floors.

PRICE
$249.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Weight Capacity2500 lbs
Wheel Diameter8 in
Hub Length3-1/4 in
Bearing Size1 in

Product Details

Wheel MaterialPolyurethane
TypeDuralast Wheels
Bearing TypeRoller
Wheel TypeDuralast
StyleSolid
Caster IndexCaster Wheels
Manufacturers Part NumberW-830-D-1
BrandHamilton