Hamilton® Metal Wheel 10 x 2-1/2 - 3/4" Ball Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This wheel is from one of the industry's largest lines. Durable and extremely high quality.
PRICE
$185.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight Capacity | 2500 lbs |
| Wheel Diameter | 10 in |
| Hub Length | 3-1/4 in |
| Bearing Size | 3/4 in |
Product Details
| Wheel Material | Cast Iron |
| Type | Metal Wheels |
| Bearing Type | Ball |
| Wheel Type | Metal |
| Style | Spoked |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-1025-MB-3/4 |
| Brand | Hamilton |