Hamilton® Poly-Tech Wheel 3-1/2 x 1-3/8 - 1/2" Ball Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This attractive and durable wheel features a resilient tread of re polyurethane mechanically bonded to a specially designed white center of harder polypropylene. The result is a non-marking, contemporarily looking wheel ideally suited for hospitals, office building, schools, restaurants, hotels, or light industry.
PRICE
$16.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/8 in |
| Weight Capacity | 350 lbs |
| Wheel Diameter | 3-1/2 in |
| Hub Length | 1-5/8 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Polytech Wheels |
| Bearing Type | Ball |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-35-NF-1/2 |
| Wheel Type | Poly-Tech |
| Brand | Hamilton |