Hamilton® Metal Wheel 10 x 3 - 1" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This wheel is from one of the industry's largest lines. Durable and extremely high quality.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight Capacity | 2600 lbs |
| Wheel Diameter | 10 in |
| Wheel Diameter Range | 9 to 12 in |
| Hub Length | 3-1/4 in |
| Bearing Size | 1 in |
Product Details
| Wheel Material | Cast Iron |
| Type | Metal Wheels |
| Bearing Type | Roller Bearing |
| Weight Capacity Range | 1801 to 3000 lbs |
| Wheel Type | Metal |
| Style | Spoked |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-1030-M-1 |
| Brand | Hamilton |