- Cast iron construction ensures a high performance, abrasive resistant, long-wearing wheel
Fairbanks Semi-Steel Wheel 1310-SRD - 10" Dia. x 3"W - 2700 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight Capacity | 2700 lbs |
| Weight | 22.6 lbs |
| Wheel Diameter | 10 in |
| Hub Diameter | 10 x 3 in |
| Hub Length | 3-1/4 in |
| Bearing Size | 1 in |
Product Details
| Assembly Required | No |
| Wheel Material | Steel |
| Color | Gray |
| Series | Semi-Steel Wheels |
| Material | Semi-Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1310-SRD |
| Tire Type | Semi-Steel |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |