Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB358813

MPN #: W-210-ML-5/16

Hamilton® Metal Wheel 2-1/2 x 1 - 5/16" Plain Bearing

Product Description
This wheel is from one of the industry's largest lines. Durable and extremely high quality.

PRICE
$8.20

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight Capacity250 lbs
Wheel Diameter2-1/2 in
Wheel Diameter Range0 to 3 in
Hub Length1-3/8 in
Bearing Size5/16 in

Product Details

Wheel MaterialSintered Iron
TypeMetal Wheels
Bearing TypePlain Bore
Weight Capacity Range201 to 300 lbs
Wheel TypeMetal
StyleSpoked
Caster IndexCaster Wheels
Manufacturers Part NumberW-210-ML-5/16
BrandHamilton