x

Take 15% off your entire order!

Offer applied at checkout

Hamilton® Metal Wheel 9 x 2-1/2 - 3/4" Ball Bearing

Image does not represent actual item

Hamilton® Metal Wheel 9 x 2-1/2 - 3/4" Ball Bearing

Item #: WBB358599

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$93.67 up to 7% OFF

Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hamilton® Metal Wheel 9 x 2-1/2 - 3/4" Ball Bearing

This wheel is from one of the industry's largest lines. Durable and extremely high quality.

  • WIDTH INCHES 2-1/2
  • CAPACITY LBS 2000
  • BEARING SIZE INCHES 3/4
  • BEARING TYPE Ball
  • BRAND Hamilton
  • CASTER TYPE Replacement Wheel
  • HUB LENGTH INCHES 3-1/4
  • MANUFACTURERS PART NUMBER W-925-MB-3/4
  • STYLE Spoked
  • TYPE Metal Wheels
  • WHEEL CONSTRUCTION Metal
  • WHEEL DIAMETER INCHES 9
  • WHEEL TYPE Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hamilton® Metal Wheel 9 x 2-1/2 - 3/4" Ball Bearing

Hamilton® Metal Wheel 9 x 2-1/2 - 3/4" Ball Bearing

Item #: WBB358599

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant