x

Take 15% off your entire order!

Offer applied at checkout

Hamilton® Mort Wheel 5 x 1-1/2 - 5/8" Roller Bearing

Hamilton® Mort Wheel 5 x 1-1/2 - 5/8" Roller Bearing

Item #: WBB358607

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 5/8
  • 3/4

5/8

$39.46 up to 6% OFF

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hamilton® Mort Wheel 5 x 1-1/2 - 5/8" Roller Bearing

This solid cushion rubber tire is permanently molded onto iron wheel centers to provide a rugged, long wearing wheel that is widely used on industrial equipment. Tire has a thickness of about 1" and hardness of 70 Durometer.

  • WIDTH INCHES 2
  • CAPACITY LBS 240
  • BEARING SIZE INCHES 5/8
  • BEARING TYPE Roller
  • BRAND Hamilton
  • CASTER TYPE Replacement Wheel
  • HUB LENGTH INCHES 1-5/8
  • MANUFACTURERS PART NUMBER W-515-R-5/8
  • STYLE Spoked
  • TYPE Mold-On Rubber Wheels
  • WHEEL CONSTRUCTION Rubber
  • WHEEL DIAMETER INCHES 5
  • WHEEL TYPE Mold-On Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hamilton® Mort Wheel 5 x 1-1/2 - 5/8" Roller Bearing

Hamilton® Mort Wheel 5 x 1-1/2 - 5/8" Roller Bearing

Item #: WBB358607

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant