Hamilton® Mort Wheel 9 x 2 - 1" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This solid cushion rubber tire is permanently molded onto iron wheel centers to provide a rugged, long wearing wheel that is widely used on industrial equipment. Tire has a thickness of about 1" and hardness of 70 Durometer.
PRICE
$91.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 570 lbs |
| Wheel Diameter | 9 in |
| Wheel Diameter Range | 9 to 12 in |
| Hub Length | 2-1/4 in |
| Bearing Size | 1 in |
Product Details
| Wheel Material | Rubber |
| Type | Mold-On Rubber Wheels |
| Bearing Type | Roller Bearing |
| Weight Capacity Range | 301 to 700 lbs |
| Wheel Type | Mold-On Rubber |
| Style | Solid |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-920-R-1 |
| Brand | Hamilton |