Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB356929

MPN #: W-820-TE-5/8

Hamilton® Versa-Tech® Wheel 8 x 2 - 5/8" Roller Bearing

Product Description
This line of high-tech wheels is designed to handle the rigors of both industrial and institutional applications. Formulated with a soft 65 Durometer modulus rubber tread permanently bonded to a polyolefin core. The rubber and polyolefin have been finely balanced to provide the optimum performance of rollability and high impact resistance.

PRICE
$46.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Weight Capacity500 lbs
Wheel Diameter8 in
Wheel Diameter Range7 to 8 in
Hub Length2-3/16 in
Bearing Size5/8 in

Product Details

Wheel MaterialRubber
TypeVersa-Tech Wheels
Bearing TypeRoller Bearing
Caster TypeReplacement Wheel
Weight Capacity Range301 to 700 lbs
Wheel TypeVersa-Tech
StyleSolid
Caster IndexCaster Wheels
Manufacturers Part NumberW-820-TE-5/8
BrandHamilton