Hamilton® Rubber On Aluminum Wheel 12 x 2 - 1" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This rubber on aluminum wheel has 1" of black high performing rubber tread permanently bonded to the wheel center. High tensile strength rubber means that it is more resilient and rolls more easily than most generic rubber tired wheels.
PRICE
$159.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight Capacity | 720 lbs |
| Wheel Diameter | 12 in |
| Wheel Diameter Range | 9 to 12 in |
| Hub Length | 2-1/4 in |
| Bearing Size | 1 in |
Product Details
| Wheel Material | Rubber |
| Type | Rubber on Aluminum |
| Bearing Type | Roller Bearing |
| Weight Capacity Range | 701 to 1000 lbs |
| Wheel Type | High Performance |
| Style | Spoked |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-1220-RA-1 |
| Brand | Hamilton |