Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB357722

MPN #: W-415-PV-3/4

Hamilton® Plastex V-Groove Wheel 4 x 1-1/2 - 3/4" Roller Bearing

Product Description
A fiber filled phenolic resin, molded under extreme pressure, gives this wheel the ability to carry heavy loads without damaging floors in intermittent service. They are non-marking, resist corrosion from oil, water, grease and commonly used acids or solvents, and will not spark. Can be operated continuously in temperatures ranging from -50 to 260 degrees F and intermittently to 300 degrees F.

PRICE
$60.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Weight Capacity380 lbs
Wheel Diameter4 in
Groove Width7/8 in
Hub Length1-5/8 in
Bearing Size3/4 in

Product Details

Wheel MaterialPlastic
TypePlastex Wheels
Bearing TypeRoller
Wheel TypePlastex V-Grooved
Caster IndexCaster Wheels
Manufacturers Part NumberW-415-PV-3/4
BrandHamilton