Hamilton® Superflex Wheel 8 x 2.50 - 3/4" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This wheel looks like a pneumatic or semi-pneumatic, but is puncture proof and provides super cushioning. Tires are extra soft 60 Durometer, extra thick rubber permanently vulcanized to cast aluminum wheel centers.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Weight Capacity | 500 lbs |
| Tire Size | 8 x 2.50 in |
| Wheel Diameter | 8 in |
| Hub Length | 2-1/4 in |
| Bearing Size | 3/4 in |
Product Details
| Wheel Material | Rubber |
| Type | Super-Flex Wheels |
| Bearing Type | Roller |
| Wheel Type | Super-Flex |
| Style | Solid |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-8-SU-3/4 |
| Tire Type | Superflex |
| Brand | Hamilton |