x

Take 15% off your entire order!

Offer applied at checkout

Hamilton® Plastex Wheel 12 x 2-1/2 - 1" Roller Bearing

Hamilton® Plastex Wheel 12 x 2-1/2 - 1" Roller Bearing

Item #: WBB358855

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$64.81 up to 7% OFF

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hamilton® Plastex Wheel 12 x 2-1/2 - 1" Roller Bearing

A fiber filled phenolic resin, molded under extreme pressure, gives this wheel the ability to carry heavy loads without damaging floors in intermittent service. They are non-marking, resist corrosion from oil, water, grease and commonly used acids or solvents, and will not spark. Can be operated continuously in temperatures ranging from -50 to 260 degrees F and intermittently to 300 degrees F.

  • WIDTH INCHES 2-1/2
  • CAPACITY LBS 3000
  • BEARING SIZE INCHES 1
  • BEARING TYPE Roller
  • BRAND Hamilton
  • HUB LENGTH INCHES 3-1/4
  • MANUFACTURERS PART NUMBER W-1225-P-1
  • TYPE Plastex Wheels
  • WHEEL CONSTRUCTION Plastic
  • WHEEL DIAMETER INCHES 12
  • WHEEL TYPE Plastex
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hamilton® Plastex Wheel 12 x 2-1/2 - 1" Roller Bearing

Hamilton® Plastex Wheel 12 x 2-1/2 - 1" Roller Bearing

Item #: WBB358855

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant