Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB358345

MPN #: W-1230-P-1

Hamilton® Plastex Wheel 12 x 3 - 1" Roller Bearing

Product Description
A fiber filled phenolic resin, molded under extreme pressure, gives this wheel the ability to carry heavy loads without damaging floors in intermittent service. They are non-marking, resist corrosion from oil, water, grease and commonly used acids or solvents, and will not spark. Can be operated continuously in temperatures ranging from -50 to 260 degrees F and intermittently to 300 degrees F.

PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight Capacity3500 lbs
Wheel Diameter12 in
Hub Length3-1/4 in
Bearing Size1 in

Product Details

Wheel MaterialPlastic
TypePlastex Wheels
Bearing TypeRoller
Caster IndexCaster Wheels
Manufacturers Part NumberW-1230-P-1
Wheel TypePlastex
BrandHamilton