x

Take 15% off your entire order!

Offer applied at checkout

Hamilton® Plastex Wheel 6 x 2 - 5/8" Roller Bearing

Hamilton® Plastex Wheel 6 x 2 - 5/8" Roller Bearing

Item #: WBB358508

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 5/8
  • 1/2
  • 3/4
  • 1

5/8

$19.89 up to 7% OFF

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hamilton® Plastex Wheel 6 x 2 - 5/8" Roller Bearing

A fiber filled phenolic resin, molded under extreme pressure, gives this wheel the ability to carry heavy loads without damaging floors in intermittent service. They are non-marking, resist corrosion from oil, water, grease and commonly used acids or solvents, and will not spark. Can be operated continuously in temperatures ranging from -50 to 260 degrees F and intermittently to 300 degrees F.

  • WIDTH INCHES 2
  • CAPACITY LBS 1200
  • BEARING SIZE INCHES 5/8
  • BEARING TYPE Roller
  • BRAND Hamilton
  • HUB LENGTH INCHES 2-3/16
  • MANUFACTURERS PART NUMBER W-620-P-5/8
  • TYPE Plastex Wheels
  • WHEEL CONSTRUCTION Plastic
  • WHEEL DIAMETER INCHES 6
  • WHEEL TYPE Plastex
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 20, 2013

    Look good, but didn't work for me.
    Your review:
    They look like good stout wheels and on another application they may have worked fine. However, I tried to use them as anti-scalp wheels on the front of a John Deere 261 mower. There may have been too much weight on them or speed may have been too fast, but they only lasted about 20 minutes before the center metal insert became detached from the rest of the wheel.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hamilton® Plastex Wheel 6 x 2 - 5/8" Roller Bearing

Hamilton® Plastex Wheel 6 x 2 - 5/8" Roller Bearing

Item #: WBB358508

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant