New Age Industrial Low Boy Aluminum Stock Truck, 6 Wheel, Zero Turn, 54"L x 16"W, 1000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Streamline restocking with the New Age Industrial 1183 Low Boy Stock Cart. Designed for heavy merchandise transport, these carts boast a 1,000 lb capacity and navigate tight spaces with swivel casters and a low-profile build. The rounded front protects store fixtures. Constructed from durable aluminum, with a comfortable, removable handle, they withstand daily wear. Model 1183 features a mix of 5" swivel and 6" rigid casters for stability. Backed by a 5-Year Guarantee against defects, a Lifetime Guarantee against rust, and NSF certification, these carts offer reliable, hygienic performance for efficient stock handling. (4) Plate Caster, swivel, 5" diameter, 1-3/8"W face, polyurethane wheel tread & (2) Plate Caster, rigid, 6" diameter, 2"W face, polyolefin hub, polyurethane wheel tread
PRICE
$679.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 16 in |
| Height | 41 in |
| Weight Capacity | 1000 lbs |
| Weight | 36 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 16 in |
| Deck Height | 9-1/8 in |
Product Details
| Assembly Required | No |
| Type | Standard Platform Truck |
| Deck Material | Aluminum |
| Color | Silver |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Surface Type | Ribbed |
| Material | Aluminum |
| Manufacturers Part Number | 1183 |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 Years |