Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3136375

MPN #: 99-S4

UltraSite® Durham Vertical Powdercoated Steel Slat Bench w/ Back, Surface Mount, 4'L, Black

Product Description
The Durham Series Bench with Back features an elliptical arm and is available in powder coated steel or recycled plastic.

Features:
  • 4' and 6' lengths available
  • Available in horizontal or vertical powder coated metal slats
  • Also available in 2" x 4" recycled slats
  • Cast aluminum frame
  • Portable and/or surface mount


PRICE
$1,809.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width30-5/16 in
Height37-9/16 in
Seat Length51 in
Seat Width30-5/16 in
Seat Height18 in

Product Details

Assembly RequiredYes
TypeBacked Bench
Frame Color FamilyBlack
ColorBlack
MaterialSteel Slat
Frame MaterialCast Aluminum
Arm TypeFixed
Manufacturers Part Number99-S4
Mounting StyleSurface
CollectionDurham
BrandUltraSite

Warranty

Warranty5 Years