Hamilton® Tilt Truck 24 x 48 Solid Wood - Metal Wheels 1500 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
This Platform Truck features a 24" x 48" deck of 1" hardwood on a 1.5" x 5" frame. Steel tie-rod reinforces each end. Woodwork sanded and varnished. Two 6" x 2" Metal swivel casters mounted at ends for tilt-type usability. Load wheels are two 12" x 2" Metal wheels riding on 1" axle.
PRICE
$1,699.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 26 in |
| Weight Capacity | 1500 lbs |
| Wheel Diameter | 12 & 6 in |
| Deck Height | 14-1/4 in |
Product Details
| Style | Platform |
| Type | Tilt Platform Truck |
| Material | Wood Deck |
| Manufacturers Part Number | PW800-M-MH2448 |
| Wheel Type | Metal |
| Brand | Hamilton |