Model # :WB988705
MPN #: BCT96-4
Bar Cradle Truck 96"L 4000 Lb. Cap. - BCT96-4
Write a Review
|
Questions & Answers (0)
Product Description
Framed with structural channel, this truck is as rock solid as it looks. The 3" wide cradles are supported by structural channel on the bottom and both sides. Cradles are 24" across and 13" deep to accept large bundles of stock. The 12" phenolic load wheels are known for exceptional strength and resistance to oil, gasoline and most commonly used solvents and chemicals. 8" swivel caster at each end and a "tilt pattern" permits the truck to turn in its own radius. All wheels have roller bearings. Capacities based on evenly distributed loads. Gray enamel finish. Shipped assembled. Made in USA.
Note: Capacities are based upon evenly distributed loads.
Note: Not to be used on Ramps, Slopes or Inclined Surfaces.
Note: Capacities are based upon evenly distributed loads.
Note: Not to be used on Ramps, Slopes or Inclined Surfaces.
PRICE
$1,299.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 28 in |
| Height | 29 in |
| Weight Capacity | 4000 lbs |
| Weight | 229 lbs |
| Wheel Diameter | (2)12 & (2)8 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Color | Gray |
| Wheel Type | Phenolic |
| Number of Cradles | 3 |
| Material | Steel |
| Manufacturers Part Number | BCT96-4 |
Warranty
| Warranty | 2 |