Hamilton® Tilt Truck 30 x 48 Solid Wood - Mold-on Rubber Wheels 2200 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
This Platform Truck features a 30" x 48" deck of 1" select hardwood sanded and varnished on 2" x 6" side sills. Cross bolsters of 1-1/4" hardwood. Two Moldon Rubber Load Wheels 12" x 2.5" riding on 1" axle. Two 6" x 2" Moldon Rubber end casters configured with diamond pattern (tilt-type) running gear.
PRICE
$1,399.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 26 in |
| Weight Capacity | 2200 lbs |
| Wheel Diameter | 12 & 6 in |
| Deck Height | 16-1/4 in |
Product Details
| Assembly Required | No |
| Type | Tilt Platform Truck |
| Wheel Type | Rubber |
| Style | Platform |
| Material | Hardwood Deck |
| Manufacturers Part Number | PW820-M-12R3048 |
| Brand | Hamilton |