Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bar & Pipe Trucks

Bar and pipe trucks are designed to help efficiently store and transport long material such as bars, pipes, lumber, and tubes. They feature heavy-duty casters for easy maneuverability and are made from durable materials to withstand large load capacities. Bar trucks are unique storage solutions ideal for use in manufacturing and construction environments.
110 Results

Bar, Pipe & Rod Cradle Trucks

Bar, Pipe & Rod Cradle Trucks
Bar, pipe and rod cradle trucks are designed to efficiently transport and store long, cylindrical items. Constructed of heavy-duty steel frames and decks, these trucks have multiple cradles to securely hold items of varying diameters. These cradle trucks are available in several lenghts, widths, heights and weight capacities to fit your project needs.
CompareImageWeight CapacityLengthWidthHeightWheel TypeWheel DiameterModel #Price
Durham Mfg® Bar Cradle Truck, Steel, 3000 lb. Capacity, 36"L x 28"W x 34-1/2"H
3000 lbs
36 in
28 in
34-1/2 in
Phenolic, 4 Swivel
6 in
WBB3132897$459.95
Durham Mfg® Bar Cradle Truck BCTE-2860-4K-95 60"L 4000 Lb. Capacity
4000 lbs
60 in
28 in
28-1/8 in
Phenolic
(2)12 & (2)8 in
WB500980$649.00
Little Giant® Ergo Bar Cradle Truck ERBST-2448-6PH, 24 x 48
3000 lbs
48 in
24 in
34 in
Phenolic Swivel
6 in
WBB996563as low as

$439.95

Save $36.00 (8%)
Durham Mfg® Bar Cradle Truck, Steel, 3000 lb. Capacity, 48"L x 28"W x 34-1/2"H
3000 lbs
48 in
28 in
34-1/2 in
Phenolic, 4 Swivel
6 in
WBB3132898$505.00
Little Giant® Ergo Bar Cradle Truck ERBST-2424-6PH, 24 x 24
3000 lbs
24 in
24 in
34 in
Phenolic Swivel
6 in
Ships Same Day
WBB288170
$479.95
Bar Storage Truck 84"L Phenolic Wheels 5600 Lb. - BST-PH
5600 lbs
84 in
24 in
27 in
-
-
WB988711$719.00
Meco Bar Cradle Truck 96"L 8,000 Lb. Cap.
8,000 lbs
96 in
28 in
29 in
Phenolic
(2)12 & (2)8 in
WB988708$1,199.00
Durham Mfg.® Bar Cradle Truck BCT-2896-10K-95 96"L 10,000 Lb. Capacity
10,000 lbs
96 in
28 in
29 in
Phenolic
(2)12 & (2)8 in
WB500978$1,099.00
Jamco Super Heavy-Duty Bar Cradle Truck, For Pipes & Bars, 96" x 30"
10000 lbs
96 in
30 in
30 in
2 Rigid, 4 Swivel
12 in
WBB3232314$1,445.00
Little Giant® Ergo Bar Cradle Truck ERBST-2436-6PH, 24 x 36
3000 lbs
36 in
24 in
34 in
Phenolic Swivel
6 in
WBB996537as low as

$449.95

Save $36.00 (7%)
Showing 1-10 of 27 results

Cantilever Bar Rack Trucks

Cantilever Bar Rack Trucks
Cantilever bar racks are perfect for transporting pipes, lumber, and more. They are constructed with heavy duty steel frames and feature reinforced cantilever arms that offer superior stability and strength. The caster wheels are easy to maneuver and the handle is ergonomically designed for user comfort. With multiple sizes and capacities, these trucks are ideal for many industrial applications.

Stackable Material Trucks

Stackable Material Trucks
Stackable material trucks are heavy-duty trucks made for transporting and storing materials in warehouses, factories, and other commercial environments. These trucks are designed to move heavy loads and feature casters and wheels that aid in easy mobility. The stackable design helps save space and move a large number of materials at once.

Bar & Pipe Trucks

Bar & Pipe Trucks
Bar and pipe trucks are designed to transport bars, pipes and other long items. They feature a sturdy steel frame, heavy-duty casters, and a weight capacity of up to 5000 lbs. The adjustable width and height make them perfect for a variety of applications. Great for workshops, garages, and other industrial settings.
Showing 1-10 of 27 results

Pipe Stake Trucks

Pipe Stake Trucks
For carrying and moving long items such as bar stock, pipe, and other loads, pipe stake trucks are an ideal option. These trucks feature a unique stake bed design with extra-high sides that help keep loads in place, and rubber, polyurethane, or pneumatic wheels for easy maneuverability and portability. Heavy-duty construction ensures long-lasting durability and performance.
Showing 1-10 of 37 results

A-Frame Adjustable Bar Rack & Shelf Trucks

A-Frame Adjustable Bar Rack & Shelf Trucks
A-frame adjustable bar rack and shelf trucks make transporting and storing long and bulky items efficient. Features include adjustable height shelves and swivel casters for easy maneuverability. Each shelf is made of a heavy duty steel tubing frame and wire mesh deck, making these trucks perfect for any industrial or commercial application.

Horizontal Lumber Transport Truck

Horizontal Lumber Transport Truck
Horizontal lumber transport trucks make transporting construction materials such as lumber, pipes, and other long materials more efficient. The all steel construction with polyurethane casters makes it easy to maneuver heavy loads, while the adjustable telescopic posts allow you to securely transport items up to 12' high.

Roll Goods Trucks

Roll Goods Trucks
Roll goods trucks are ideal for moving long rolled items such as rolls of carpet, paper, fabric and more. These trucks feature solid steel construction with heavy duty 6"x2" wheels, making it easy to maneuver and secure heavy loads. Available in capacities up to 3600 lbs to meet any job requirement.

Carpet Roll Dolly Trucks

Carpet Roll Dolly Trucks
Carpet roll dolly trucks transport large and heavy rolls of carpet with ease. These heavy-duty carpet carts feature a structural steel frame with a durable powder coat finish and smooth wheels and casters to ensure easy mobility. With a weight capacity of 500 lbs these trucks can handle carpet rolls of varying sizes. Perfect for any warehouse or commercial setting.