Hamilton® Tilt Truck 30 x 60 Solid Wood - Plastex Wheels 3500 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
This Platform Truck features a 30" x 60" deck of 1" select hardwood sanded and varnished on 2" x 6" side sills. Cross bolsters of 1-1/4" hardwood. Two Plastex Load Wheels 16" x 3" riding on 1" axle. Four 8" x 2" Plastex end casters configured for tilt-type usability.
PRICE
$1,749.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 26 in |
| Weight Capacity | 3500 lbs |
| Wheel Diameter | 16 & 8 in |
| Deck Height | 18-1/4 in |
Product Details
| Style | Platform |
| Type | Tilt Platform Truck |
| Material | Wood Deck |
| Manufacturers Part Number | PW840-M-16P3060 |
| Wheel Type | Plastex |
| Brand | Hamilton |