Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB358882

MPN #: W-4-V-3/4

Hamilton® V-Groove Wheel 4 x 1-1/2 - 3/4" Roller Bearing

Product Description
Running V-Groove wheels on inverted angle iron track is a popular and low-cost method of taking loads off the floor and creating production-line flow. A relief groove in the "V" assures proper weight distribution and makes wheel and track "self-cleaning", while a partial flat-tread permits rolling the wheels directly on floors as well.

PRICE
$62.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Weight Capacity600 lbs
Wheel Diameter4 in
Groove Width7/8 in
Hub Length1-3/4 in
Bearing Size3/4 in

Product Details

Wheel MaterialCast Iron
TypeV-Groove Wheels
Bearing TypeRoller
Wheel TypeV-Grooved
Caster IndexCaster Wheels
Manufacturers Part NumberW-4-V-3/4
BrandHamilton