x

Take 15% off your entire order!

Offer applied at checkout

Hamilton® Versa-Tech® Wheel 4 x 2 - 3/4" Roller Bearing

Hamilton® Versa-Tech® Wheel 4 x 2 - 3/4" Roller Bearing

Item #: WBB357969

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1/2
  • 3/4

3/4

$15.86 up to 9% OFF

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hamilton® Versa-Tech® Wheel 4 x 2 - 3/4" Roller Bearing

This line of high-tech wheels is designed to handle the rigors of both industrial and institutional applications. Formulated with a soft 65 Durometer modulus rubber tread permanently bonded to a polyolefin core. The rubber and polyolefin have been finely balanced to provide the optimum performance of rollability and high impact resistance.

  • WIDTH INCHES 2
  • CAPACITY LBS 300
  • BEARING SIZE INCHES 3/4
  • BEARING TYPE Roller
  • BRAND Hamilton
  • CASTER TYPE Replacement Wheel
  • HUB LENGTH INCHES 2-3/16
  • MANUFACTURERS PART NUMBER W-420-TE-3/4
  • STYLE Solid
  • TYPE Versa-Tech Wheels
  • WHEEL CONSTRUCTION Rubber
  • WHEEL DIAMETER INCHES 4
  • WHEEL TYPE Versa-Tech
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hamilton® Versa-Tech® Wheel 4 x 2 - 3/4" Roller Bearing

Hamilton® Versa-Tech® Wheel 4 x 2 - 3/4" Roller Bearing

Item #: WBB357969

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant