Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB224818

MPN #: 332003

IRWIN Flat Chisel, 1 X 12", SDS-Max

Product Description

Flat Chisel
  • For general chiseling and breaking work in brickwork, concrete and loose stone, for example when laying cables
  • Fully heat-treated for strength and long life
  • Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity
PRICE
$25.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Size1 in

Product Details

TypeFlat Chisel
MaterialSteel
Package Quantity1
DescriptionMasonry Bit
Shank TypeSDS-Max
Manufacturers Part Number332003
BrandIRWIN Tools